Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Telescopic ladder
Telescopic ladder - 1
Telescopic ladder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Telescopic ladder

The all-rounder of telescopic ladders. Simple – compact – flexible
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
Telescopic function provides flexibility


  • Allows the ladder to be adjusted to the required length

  • Space-saving and compact during transport and storage

  • Can be used flexibly in the tightest of spaces thanks to the minimum pivoting radius


Simple and safe


  • Triangular strut design to prevent twisting

  • More resistant to twisting

  • Easy to extend and locks automatically. The protruding red buttons under each rung indicate when the ladder is ready for use.

  • Built-in shock absorbers ensure retraction is controlled and reduce the risk of pinching.

  • Angled and grooved rungs (80 mm) for a secure footing

  • Non-slip ladder feet

  • Load capacity up to 150 kg

  • Conforms to EN-131