Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Telescopic rule for use in the trades
Telescopic rule for use in the trades - 1
Telescopic rule for use in the trades - 2
Telescopic rule for use in the trades - 3
Telescopic rule for use in the trades - 4

For detailed information, other images and documents, please select individual articles from the following table.

Telescopic rule for use in the trades

Analogue measuring tool for vertical and horizontal measurements

See product details

Available in 2 versions
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
  • Quick and easy measurement of successive sections saves a huge amount of time

  • Extremely robust, torsion-resistant and corrosion-resistant thanks to individual telescopic sections made from round aluminium

  • Horizontal and vertical vial prevents measurement errors when positioning the measuring instrument

  • Measurement window is extremely easy to read thanks to the clear tape measure with millimetre graduation and magnified reading window

  • Quickly read the measured value using the magnified reading window that enlarges the numbers

  • Durable coating for a long tape measure service life

  • Complies with EC accuracy class 2
Application area
For vertical measurement
For horizontal measurement