Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Tension anchor HTA
Tension anchor HTA - 1
Tension anchor HTA - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tension anchor HTA

Single or two-piece, high-load-bearing tension tie system for anchoring the base of wood elements in wood, steel or concrete substructures

See product details

Available in 4 versions
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
  • Extremely high load-bearing capacities

  • Compact design with a small seat for confined spaces

  • Indirect fastening (max. 26 mm) via an intermediate layer (e.g. OSB)

  • Extra-long back plate for optimal positioning of the required number of screws or nails, while complying with the required edge distances on the wooden frame

  • 12 µm thick sheet metal hot-dip galvanised on both sides (S355 MC + Fe Zn 12c) in accordance with EN 10025-2:2004 with a thickness of 3.0 mm

  • Application in utilisation class 1 and 2 in accordance with EN 1995:2013
Proof of Performance

CE labelling as per European Technical Approval ETA-14/0274

Notice
  • The respective permissible edge distances and spacings of the fasteners must be observed.

  • Available work documents: Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder

CE labelling as per European Technical Approval ETA-14/0274