Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pressure plate for tension anchor HTA
Pressure plate for tension anchor HTA - 1
Pressure plate for tension anchor HTA - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pressure plate for tension anchor HTA

To increase the tension resistance of tension anchor HTA
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
  • Steel plate galvanised on all sides (S355 MC + Fe Zn 12c) as per EN 10025-2:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

CE labelling as per European Technical Approval ETA-14/0274

Notes:
Würth anchor nails or ASSY 3.0 joist hanger screws according to EN 14592 or ETA 11/0190 are to be used as fasteners.
The specified load-bearing capacities are for softwood with a characteristic density of ρk ≥ 350 kg/m³.
Design value of the load-bearing capacity of a fastener: FVM,Rd = kmod/gM = F1,Rk with gM = 1.3
Design value of the steel load-bearing capacity of the tension anchor: FS,Rd = FS,Rk/gM2 with gM2 = 1.25
Design value of the total load-bearing capacity: F1,Rd = min {n x FVM,Rd; FS,Rd} with n = number of nails
The design value of the tensile force in the anchor bolt FB,Ed is to be calculated with the design value of the tensile force of a tension anchor FEd.
The minimum distances between fasteners for sheet steel-wood connections according to EN 1995-1-1 must be observed.
The specified values given were calculated on the assumption of an immovable intermediate layer according to Blass and Laskewitz "Load-bearing capacity of connections with pin-shaped fasteners and intermediate layers".

CE labelling as per European Technical Approval ETA-14/0274