Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Thick-film primer filler

For detailed information, other images and documents, please select individual articles from the following table.

Thick-film primer filler

Corrosion protection with excellent filling and coverage for metallic surfaces.
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
Excellent adhesion properties


  • Adheres to aluminium, bare and galvanised sheet metal, old paint etc.

  • Also adheres in combination with PU and MS polymer sealing compounds


Long-lasting corrosion protection



Quick-drying



Excellent stretching and run-off behaviour



Heat-resistant up to 110°C



Very easy to sand



VOC-compliant


  • Lower solvent content

  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

Can be used on zinc-plated and hot-dip galvanised surfaces following pre-treatment with zinc cleaner under certain conditions. After use, turn the can upside down and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.