Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Thin sheet metal screw with hexagon head DBS
Thin sheet metal screw with hexagon head DBS - 1
Thin sheet metal screw with hexagon head DBS - 2
Thin sheet metal screw with hexagon head DBS - 3

For detailed information, other images and documents, please select individual articles from the following table.

Thin sheet metal screw with hexagon head DBS

A2 stainless steel and steel tip for splinter-less joining Of sheet metal fittings for steel and aluminum profiles

See product details

Available in 2 versions
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
Advantages of the tip geometry:


  • No pre-drilling

  • Shingless screws due to material displacement

  • Higher extraction values due to the tension of the thread forming


Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel / Steel - for ∅ 4,5 mm tII ≤ 1,25 mm

  • Steel / Steel - for ∅ 6,0 mm tII ≤ 1,25 mm