Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Oil drain plug thread repair set M10 x 1 Time-Sert
Oil drain plug thread repair set M10 x 1 Time-Sert - 1
Oil drain plug thread repair set M10 x 1 Time-Sert - 2

For detailed information, other images and documents, please select individual articles from the following table.

Oil drain plug thread repair set M10 x 1 Time-Sert
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
TIME-SERT offers significant benefits when repairing oil drain plug threads


  • The bushings are self-locking

  • The guide on the threaded sleeve guarantees that the oil drain plug is always correctly seated during installation. No sealing problems

  • The bushing also permits reliable thread replacements where there are only a few thread turns