Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

HSS M3-M20 thread-cutting tool set

For detailed information, other images and documents, please select individual articles from the following table.

HSS M3-M20 thread-cutting tool set

The complete assortment for producing M3-M20 standard metric ISO threads in steel up to 850 N/mm² strength and in cast iron.
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
  • Tools arranged based on their application and according to their diameter

  • High-quality, laser-labelled foam insert