Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

TIN-coated tile drill

For detailed information, other images and documents, please select individual articles from the following table.

TIN-coated tile drill

Designed for precise drilling of holes in glass, tiles, ceramics, mirrors and porcelain

See product details

Available in 5 versions
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
Special repositioned carbide slices


  • TIN coated for longer service life

  • Precision drilling without chips and material breakage

  • Sharp tip for easy drilling


Hexagonal shank from 3mm to 10mm diameter


  • No slipping in the chuck

  • Optimal torque transfer


Cylindrical shank from 12mm to 25mm diameter


  • From a diameter of 12mm the cylindrical shank is twisted to 10mm


When drilling, it is necessary to ensure low speed without impact and rinsing the drilled material with water


Notice
  • Max. speed: Diameter 5 mm (800 rpm), diameter 6 and 8 mm (600 rpm), diameter 10 and 12 mm (400 rpm), diameter 14 mm (200 rpm)

  • Not suitable for impact drilling. For rotary drilling only!

  • Low pressure: 35-45 kg

  • If the recommended drilling speed and optimum pressure are maintained and you still hear no screeching sound, the drill has reached the end of its service life.

  • Avoid excessive pressure on the drill bit if it does not turn → It may break!

  • Too low pressure or too high rotation speed→ Shortened drill life!

  • Avoid tilting and circular movements during drilling→ Danger of breakage!

  • We recommend drilling test holes (ideally in waste material from the tiles to be drilled)

  • When using a 14 mm drill bit, it is necessary to pre-drill with another drill bit (8 mm).