Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

TIME-SERT® spark plug thread repair assortment 75 pieces

For detailed information, other images and documents, please select individual articles from the following table.

TIME-SERT® spark plug thread repair assortment 75 pieces

For replacing M14 x 1.25 spark plug threads with flat sealing seat
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
All necessary bushings and tools are included


6 bushing lengths from 7.0 to 16.8 mm supplied



Excellent thermal conductivity of the bushings


Copper coating



Compression-sealed, will not work loose


Bushings are pressed with the workpiece.