Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Tiomos H hinge 105°
Tiomos H hinge 105° - 1
Tiomos H hinge 105° - 2
Tiomos H hinge 105° - 3
Tiomos H hinge 105° - 4
Tiomos H hinge 105° - 5
Tiomos H hinge 105° - 6
Tiomos H hinge 105° - 7
Tiomos H hinge 105° - 8
Tiomos H hinge 105° - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tiomos H hinge 105°

The hinge system is concealed in the top and bottom of the cabinet

See product details

Available in 2 versions
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
  • No processing of the cabinet sides necessary

  • No space lost in the cabinet due to side hinge connections

  • Opening angle 105°

  • Integrated soft-close damper

  • 3-dimensional adjustment

  • For door thicknesses from 18 mm

  • For max. door weight 17 kg
Notice

For heavy doors of 15 kg or more we recommend a minimum cabinet thickness of 22 mm.

Specified dimensions not binding. Subject to technical changes. A trial mounting is recommended.