Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

TIOMOS NIGHT concealed hinge 110°
TIOMOS NIGHT concealed hinge 110° - 1
TIOMOS NIGHT concealed hinge 110° - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TIOMOS NIGHT concealed hinge 110°

Tiomos hinge in NIGHT colour

See product details

Available in 3 versions
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
  • Seamless joints on doors up to 24 mm thick

  • Easy-to-adjust depth using threaded screw

  • 3D adjustment with compatible mounting plate

Dimensions not binding. Subject to technical changes!