Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

TIOMOS flap hinge
TIOMOS flap hinge - 1
TIOMOS flap hinge - 2
TIOMOS flap hinge - 3
TIOMOS flap hinge - 4
TIOMOS flap hinge - 5
TIOMOS flap hinge - 6
TIOMOS flap hinge - 7

For detailed information, other images and documents, please select individual articles from the following table.

TIOMOS flap hinge

Flap overlay up to 19 mm
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
  • Opening angle 90°

  • For flaps up to 21 mm thick

  • Narrow joint profile

  • 3-dimensional adjustment
Notice

Flap and floor parts secured with chipboard screws, ∅ 3.5 x 15 mm.


Hinge dimensions and joint calculation according to factory setting.

Dimensions not binding. Subject to technical changes!