Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ejector Tipmatic for Nexis Impresso 100°/110° concealed hinge, no auto function
Ejector Tipmatic for Nexis Impresso 100°/110° concealed hinge, no auto function - 1
Ejector Tipmatic for Nexis Impresso 100°/110° concealed hinge, no auto function - 2
Ejector Tipmatic for Nexis Impresso 100°/110° concealed hinge, no auto function - 3
Ejector Tipmatic for Nexis Impresso 100°/110° concealed hinge, no auto function - 4
Ejector Tipmatic for Nexis Impresso 100°/110° concealed hinge, no auto function - 5
Ejector Tipmatic for Nexis Impresso 100°/110° concealed hinge, no auto function - 6
Ejector Tipmatic for Nexis Impresso 100°/110° concealed hinge, no auto function - 7
Ejector Tipmatic for Nexis Impresso 100°/110° concealed hinge, no auto function - 8
Ejector Tipmatic for Nexis Impresso 100°/110° concealed hinge, no auto function - 9

For detailed information, other images and documents, please select individual articles from the following table.

Ejector Tipmatic for Nexis Impresso 100°/110° concealed hinge, no auto function
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
  • Tipmatic opening system for handle-free doors; one push on the door and it opens

  • Quick installation without tools, can therefore also be quickly and easily retrofitted

  • Tipmatic accessories set for corner/mid-wall applications and inset installations
Notice

Depending on the support material and for heavy-duty furniture doors, we recommend also fitting the Impresso adapter with 3-mm screws. We recommend Tipmatic Click-on for framed doors. Würth assumes no liability if you are using Tipmatic with another catch system.

Specified dimensions not binding. Subject to technical changes!