For detailed information, other images and documents, please select individual articles from the following table.
Tipmatic Plus pin
Held with magnet and ejection pin to bypass the locking
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For use on handle-free front panels with Tiomos Tipmatic Plus hinge as a mechanical opening aid up to a 45° opening angle.
Tipmatic Plus pin only functions in conjunction with Tipmatic Plus hinge.
Specified dimensions are not binding. Subject to technical changes.
Furniture front panels for handle-free opening
Before the counterpart is used for bonding, the surface must be thoroughly cleaned and free from grease.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!