Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Sort by
For the safe and damage-free disassembly and assembly of the return spring on the brake linings without disassembling the anchor plate.
Allows removal and mounting of brake calliper fastening screws when working on brake system.
For disassembly and assembly of the brake calliper screws without having to remove the tie rod lever.
For copper, aluminium, brass and soft steel pipes and plastic coated pipes from 4.75 to 5 mm
For disassembly and assembly of the fastening screw on the front brake system.
For basic setting of the automatic piston adjustment when replacing the brake pad or carrying out other repair work on the brake calliper