Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Zebra® topcoat gun DP 21 RP
Zebra<SUP>®</SUP> topcoat gun DP 21 RP - 1
Zebra<SUP>®</SUP> topcoat gun DP 21 RP - 2

For detailed information, other images and documents, please select individual articles from the following table.

Zebra® topcoat gun DP 21 RP

Is the all-rounder among spray guns for trade and industry.
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
The top coat gun can be used in many applications


where there are stringent requirements regarding surface quality, working speed and cost-effectiveness



  • Newly developed nozzle concept for even higher colour accuracy and uniform paint application

  • Wider, smoother spray for faster work

  • Perfect for applying base and clear lacquers

  • Even better surface quality for flawless paint finish

  • Very fine material atomisation with reduced fog

  • Transfer rate ≥ 65%

  • Perfect ergonomics for effortless work

e. g. optimised centre of gravity, lower pull-out forces, each handle is positioned securely: easy handling

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.