Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

1/4-inch torque wrench
1/4-inch torque wrench - 1
1/4-inch torque wrench - 2

For detailed information, other images and documents, please select individual articles from the following table.

1/4-inch torque wrench

With switchover square drive
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
  • Accuracy of ± 3% to the set value, to ISO 6789:2003

  • Simple and precise setting by turning the handle

  • With fine-toothed ratchet head (72 teeth) for working in the tightest places

  • Scaling in Nm and also in pound force per square foot

  • Acoustic and tangible torque triggering prevents over-tightening of bolts

  • After use, relax spring and set to lowest value

  • With calibration certificate
Notice
  • After use, relax spring and set to lowest value.

  • Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.