Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Trapezoidal hole punch
Trapezoidal hole punch - 1
Trapezoidal hole punch - 2

For detailed information, other images and documents, please select individual articles from the following table.

Trapezoidal hole punch
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
  • For screwing on trapezoidal plates up to a diameter of 10 mm.

  • Opening angle from min. 25 mm up to max. 90 mm