Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Triple claw For wiggle wire
Triple claw For wiggle wire - 1
Triple claw For wiggle wire - 2

For detailed information, other images and documents, please select individual articles from the following table.

Triple claw For wiggle wire

Large area straightening of elongated deformations using Maxilift
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
The bear claws can be set at individual heights and generate a pulling motion beginning from their lowest point and terminating at an equal height


In contrast to conventional systems in which the straightening action is applied only at a single point, the pulling action is applied at multiple pulling points equally.



Height adjustment via the knurled screw allows the system to adapt to various circumstances


Optimum point of application, even for deep or high-lying deformations.