Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pipe bender with hand ratchet
Pipe bender with hand ratchet - 1
Pipe bender with hand ratchet - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pipe bender with hand ratchet
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
  • Bends perfectly up to 180°

  • For bending annealed copper pipes up to 16 mm in diameter and crude copper bars up to 14 mm in diameter

  • Very narrow turning radius allows turning and counterturning even in very tight spaces

  • Supplied complete with matrices in impact-resistant plastic case