Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pipe cable lug Without inspection hole
Pipe cable lug  Without inspection hole - 1
Pipe cable lug  Without inspection hole - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Pipe cable lug Without inspection hole

Standard design (similar to DIN)

See product details

Available in 4 versions
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
  • Material: Electrolytic copper pipe according to EN 13600

  • Surface: zinc-plated

  • Heat resistant up to +125°C

  • Version: without inspection hole