- Brazing of pipes up to Ø 22 mm
- Soft soldering up to Ø 60 mm
- Max. pressure: 2 bar
- Gas consumption: 580 g/h
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!