Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Turning ratchet, 1/4 inch
Turning ratchet, 1/4 inch - 1
Turning ratchet, 1/4 inch - 2
Turning ratchet, 1/4 inch - 3

For detailed information, other images and documents, please select individual articles from the following table.

Turning ratchet, 1/4 inch

For fast, efficient and easier working in confined spaces
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
  • The drive square is rotated by turning the handle

  • No changing grip on handle necessary due to double gear unit

  • Suitable for left- and right-handed operation due to pass-through and permanently pinned square drive

  • Conventional ratcheting is easy

  • Rotation direction labelled on both sides

  • Finely toothed 60 teeth, 6° swivel angle

  • High-polish chrome plating with ergonomic handle