Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hygienic design twist lock with T-handle
Hygienic design twist lock with T-handle - 1
Hygienic design twist lock with T-handle - 2
Hygienic design twist lock with T-handle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hygienic design twist lock with T-handle

Mirror-finished twist lock made of high-quality stainless steel with T-handle for easy opening and closing by hand

See product details

Available in 1 version
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
  • Germ infestation is prevented thanks to the mirror-finished surface, the geometric shape and the circumferential seal

  • Meets the requirements of the test principles for food machinery and hygiene

  • No risk of contamination, as water and cleaning agents etc. can drain completely

  • IP65/67 certified

  • High-pressure cleaning possible up to 100 bar

  • The blue colouring of the seal complies with FDA requirements (reliably prevents confusion with food items)
Notice

Please order the appropriate latch in the desired design separately. All latches fit every twist lock in the hygienic design range.