Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Two-hand angle grinder EAG 20-230

For detailed information, other images and documents, please select individual articles from the following table.

Two-hand angle grinder EAG 20-230

Very powerful 2000 W angle grinder for discs with max. 230 mm diameter

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

Optimum working position


Additional handle can be screwed on to the top, right or left



Less fatigue when working


Rubberized grip on main handle and vibration damping on auxiliary handle



Soft start


Electronically-controlled start-up current limitation protects the circuit. The angle grinder accelerates gently and evenly



Optimum dust protection concept


  • Field banding and air ventilation concept

  • Double seals for ball bearing


Spindle lock-up push button


For an easier change of the discs