Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ELECTRIC ANGLE GRINDER EWS 20-230S-CLASSIC

For detailed information, other images and documents, please select individual articles from the following table.

ELECTRIC ANGLE GRINDER EWS 20-230S-CLASSIC

Extremely powerful 2,000W angle grinder with vibration damping and 180˚ rotating handle.
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
Soft start


Provides safety for the user and extends life of the machine



Rugged and compact aluminum gear case


Allows the tool to fit into tight spaces besides providing maximum durability



Quick-adjustable protective hood


Time-saving and convenient tool-free wheel guard release



Spindle lock-up push button


Installation for an easier change of grinding wheels



Rubber coated power cord


Maximum resistance even in harsh working environments



Rear air inlets


Prevents the air inlets from being closed by hand, thereby improving the cooling of the angle grinder

Notice
  • 5717 036 010 Threaded Wheel Guard

  • 5717 056 010 Quick-Release Wheel Guard