For detailed information, other images and documents, please select individual articles from the following table.
ELECTRIC ANGLE GRINDER EWS 20-230S-CLASSIC
Extremely powerful 2,600W angle grinder with vibration damping and 180˚ rotating handle.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Soft start
Provides safety for the user and extends life of the machine
Rugged and compact aluminum gear case
Allows the tool to fit into tight spaces besides providing maximum durability
Quick-adjustable protective hood
Time-saving and convenient tool-free wheel guard release
Spindle lock-up push button
Installation for an easier change of grinding wheels
Rubber coated power cord
Maximum resistance even in harsh working environments
Rear air inlets
Prevents the air inlets from being closed by hand, thereby improving the cooling of the angle grinder
- 5717 036 010 Threaded Wheel Guard
- 5717 056 010 Quick-Release Wheel Guard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!