Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Tyre inflator UNIV'AIR®

For detailed information, other images and documents, please select individual articles from the following table.

Tyre inflator UNIV'AIR®

Standard capacity — for inflating and monitoring air pressure
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
  • High-strength body made of fibreglass-reinforced thermoplastic material with rubber crash protection on the manometer

  • Watertight manometer with decimal scale dial (1 bar is divided into 10 parts) for easy, accurate reading of values

  • All components are made from corrosion-resistant materials that can also be used outdoors
Notice

Important: The Univ’air device is compliant with AFNOR standard R63-302. Each device comes with a pressure test report for vehicle tyre pressure gauges, which gives the following information:


  • Serial number

  • Precision check

We recommend that you keep this document safe!