Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Double USB socket 12V
Double USB socket 12V - 1
Double USB socket 12V - 2
Double USB socket 12V - 3
Double USB socket 12V - 4

For detailed information, other images and documents, please select individual articles from the following table.

Double USB socket 12V

made of plastic in a rectangular design, for installation in recess panelling, desks and bedside tables
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
  • For charging smartphones or tablets, for example

  • Connections: 1x USB-A and 1x USB-C

  • Low installation depth of only 16 mm

  • Power supply requires a 12 V transformer with above 20 W output

  • Maximum current: 3 A (5 V), 2 A (9 V)m 1.5 A (12 V)

Dimensions subject to change. Subject to technical changes!