Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Underlay membrane and roof protection film WÜTOP® Thermo L-SK

For detailed information, other images and documents, please select individual articles from the following table.

Underlay membrane and roof protection film WÜTOP® Thermo L-SK

Non-slip polyester roofing membrane

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

Surface


The surface of Wütop Thermo L-SK has a special non-slip TPU coating, making it cost-effective to lay on steep roofs.



Safety


Polyester is a highly weather-resistant material with good UV and temperature-resistance up to +120°C. This facilitates the creation of secure underlay/roof protection membranes.



Recyclable


Ecologically safe



Especially suitable as temporary roofing for slate roofs according to the German Central Association of the Roofing Trade (ZVDH)

Notice

Suitable for requirement classes 3 - 6 according to the German Central Association of the Roofing Trade.

Meets the requirements of the German Central Association of the Roofing Trade product data sheet for class UDB-A/USB-A.

Lay in line with ZVDH (German Central Association of the Roofing Trade) guidelines and the product's laying instructions.