Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Underbody seal BODY BLACK 309

For detailed information, other images and documents, please select individual articles from the following table.

Underbody seal BODY BLACK 309

Solvent-based polymer and resin formulation, contains chemicals and additives that improve underbody protection

See product details

Available in 2 versions
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
  • High sound-deadening effect

  • Excellent elasticity and adherence to galvanised raw metal sheets treated with primer and painted

  • Quick drying

  • Can be recoated if required after drying (after approx. 1 hour at +20°C)

  • Minimal shrinkage and does not crack

  • Resistant to salt and water