Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal acetic silicone
Universal acetic silicone - 1
Universal acetic silicone - 2
Universal acetic silicone - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal acetic silicone

Acetic curing single-component silicone sealant for medium performance

See product details

Available in 2 versions
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
  • Excellent stability, permanent elasticity at high and low temperatures. Good adhesion on most porous surfaces

  • Without primer: glass, aluminium (bare, coated, anodised), all types of metal, glazed ceramic, wood and many types of plastic

  • With primer: concrete, aerated concrete, stone, limestone, clinker, brick, chalk, plaster

  • Exceptional resistance to ageing and very good resistance to UV rays and to weathering
Notice

Important information


The product is not suitable for structural bonding, e.g. structural facades (structural glazing). Given the variety of paints and other coatings, we recommend compatibility testing to rule out undesirable reactions. Given the wide variety of materials used, it is always necessary to carry out preliminary tests. Does not adhere to plastics such as PTFE, PE and PP



Limitations for use:


It cannot be painted over and is not suitable for underwater sealing. During curing, the sealant emits a small quantity of acetic acid, which may irritate the eyes and mucous membranes. Ventilate the working environment well. In case of accidental contact with the eyes, rinse with plenty of water and seek medical advice



Sizing of the joint:


The size of the joint is extremely important and must be designed on the basis of the dimensions of the object to be sealed so that the sealant can follow the movements without breaking and separating (maximum operating length)



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use

Product complies with UNI EN ISO 11600



Declaration of performance (DOP) tested as per EN 15651 — part 1-2-3