Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal cover fleece
Universal cover fleece - 1
Universal cover fleece - 2
Universal cover fleece - 3
Universal cover fleece - 4

For detailed information, other images and documents, please select individual articles from the following table.

Universal cover fleece

Cover fleece with laminated, slip-resistant polyethylene film and two adhesive strips on the back
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
Time savings as cutting to width often unnecessary


Suitable width for many applications at 33 cm



Secure hold of fleece for safe working


Owing to adhesive strips on the rear



Slip-resistant and highly absorbent

Notice

The substrate must always be checked for suitability. Not suitable for natural stone and freshly coated surfaces.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.