Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal holder for Nova Pro Scala cross dividers
Universal holder for Nova Pro Scala cross dividers - 1
Universal holder for Nova Pro Scala cross dividers - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal holder for Nova Pro Scala cross dividers

Can be installed in the crosswise divider without the need for any tools

See product details

Available in 4 versions
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
  • Can be used on the left or right

  • The divider can be easily clamped between the frame with the two brackets without the need for tools

Dimensions subject to change. Subject to technical changes!