Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal load dolly With soft rollers
Universal load dolly With soft rollers - 1
Universal load dolly With soft rollers - 2
Universal load dolly With soft rollers - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal load dolly With soft rollers

Robust, universal load dolly with high load capacity
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
No slipping of goods to be transported


Anti-slip coating



Suitable for hard and delicate floor coverings


Soft running surface made of high-quality plastic



Robust fitting of steering rollers



Made from 18 mm thick birch plywood panel