Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal window sealing tape Euraseal U-200

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Universal window sealing tape Euraseal U-200

Self-adhesive. Window sealing tape with a special, actively drying membrane for sealing joints inside and out.

See product details

Available in 3 versions
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
The variable SD value of the membrane ensures exceptionally good drying of the joint, scientifically confirmed by the German Building Physics Institute Fraunhofer


  • Reduces the risk of damage to the building from moisture and mould in the structure

  • Increases the performance of the insulation material


Very wide range of applications


  • The tape can be used for internal and external sealing.

  • Reduced storage requirements due to decreased variety of parts


It can be used for installation in accordance with the quality requirements of the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Association for Quality Assurance of Windows and Doors).


Thanks to its variable Sd value, the seal fulfils the principle of "better sealing from the inside than from the outside".



Ease of plastering on the rough fleece-covered side



Reliable installation, even on slightly uneven surfaces with Flexband Adhesive/Plus

Notice

Maintain a length allowance of 2-5 mm at corners, depending on the width of the joint. A loop must be created to allow movement. The perimeter insulation of the elements at ground level should be carried out with an external EPDM sealing tape and adhesive for EPDM sealing tapes (item no. 0893700150).



Euraseal U-200 universal window sealing tape with bonding:


  • Internal: Universal window sealing tape Euraseal U-200/Exterior: VKP Plus

  • Internal: Neutral silicone, e.g. Perfect/exterior: Universal window sealing tape Euraseal U-200

Perimeter sealing systems in accordance with the QM360 certification programme: 2014, reg. no. 188 7050098

The above application instructions are recommendations based on the tests performed and our experience. Please perform your own tests before using the product. Due to the wide variety of applications and storage methods and conditions of use, we cannot accept liability for the results of use for a specific application. Our customer service department makes technical information or advice available free of charge; however, these services are provided without liability unless the information is provided under a concluded contract or the consultant is acting for a specific purpose. We guarantee the consistent quality of our products. We reserve the right to make technical changes and to upgrade our products.