Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal window sealing tape Euraseal U-300
Universal window sealing tape Euraseal U-300 - 1
Universal window sealing tape Euraseal U-300 - 2
Universal window sealing tape Euraseal U-300 - 3
Universal window sealing tape Euraseal U-300 - 4
Universal window sealing tape Euraseal U-300 - 5
Universal window sealing tape Euraseal U-300 - 6
Universal window sealing tape Euraseal U-300 - 7
Universal window sealing tape Euraseal U-300 - 8
Universal window sealing tape Euraseal U-300 - 9
Universal window sealing tape Euraseal U-300 - 10
Universal window sealing tape Euraseal U-300 - 11
Universal window sealing tape Euraseal U-300 - 12
Universal window sealing tape Euraseal U-300 - 13
Universal window sealing tape Euraseal U-300 - 14
Universal window sealing tape Euraseal U-300 - 15
Universal window sealing tape Euraseal U-300 - 16
Universal window sealing tape Euraseal U-300 - 17
Universal window sealing tape Euraseal U-300 - 18
Universal window sealing tape Euraseal U-300 - 19
Universal window sealing tape Euraseal U-300 - 20
Universal window sealing tape Euraseal U-300 - 21
Universal window sealing tape Euraseal U-300 - 22
Universal window sealing tape Euraseal U-300 - 23
Universal window sealing tape Euraseal U-300 - 24

For detailed information, other images and documents, please select individual articles from the following table.

Universal window sealing tape Euraseal U-300

Fully adhesive window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors.

See product details

Available in 4 versions
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
Variable SD value of the membrane provides particularly good drying of the joint


  • Reduces the risk of building damage caused by moisture and mould in the structure

  • Increases the performance of the heat-insulating material


Extremely wide range of applications


  • Tape can be used for sealing both indoors and outdoors

  • Thanks to the double-sided adhesive strips, the tape can be applied either on the same side or on alternating sides


  • Full-surface self-adhesive with extremely strong, solvent-free acrylate adhesive

  • Very easy to use thanks to the high-quality, flexible non-woven fabric

  • Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements

  • Easy to plaster over
Notice

On mineral and highly absorbent surfaces, use a primer spray or butyl/bitumen primer.



Universal window sealing tape Euraseal U-300 can be combined:


  • Interior: Universal window sealing tape Euraseal U-300/exterior: VKP®Plus

  • Interior: Perfect neutral silicone/exterior: Universal window sealing tape Euraseal U-300

  • Interior: Universal window sealing tape Euraseal U-300/exterior: Universal window sealing tape Euraseal U-300

  • Form the outer seal of the lower connection in the shape of a tray (sloping outwards).

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.