Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal window sealing tape Euraseal U-305
Universal window sealing tape Euraseal U-305 - 1
Universal window sealing tape Euraseal U-305 - 2
Universal window sealing tape Euraseal U-305 - 3
Universal window sealing tape Euraseal U-305 - 4
Universal window sealing tape Euraseal U-305 - 5
Universal window sealing tape Euraseal U-305 - 6
Universal window sealing tape Euraseal U-305 - 7
Universal window sealing tape Euraseal U-305 - 8
Universal window sealing tape Euraseal U-305 - 9
Universal window sealing tape Euraseal U-305 - 10
Universal window sealing tape Euraseal U-305 - 11
Universal window sealing tape Euraseal U-305 - 12
Universal window sealing tape Euraseal U-305 - 13
Universal window sealing tape Euraseal U-305 - 14
Universal window sealing tape Euraseal U-305 - 15
Universal window sealing tape Euraseal U-305 - 16
Universal window sealing tape Euraseal U-305 - 17
Universal window sealing tape Euraseal U-305 - 18
Universal window sealing tape Euraseal U-305 - 19
Universal window sealing tape Euraseal U-305 - 20
Universal window sealing tape Euraseal U-305 - 21
Universal window sealing tape Euraseal U-305 - 22
Universal window sealing tape Euraseal U-305 - 23
Universal window sealing tape Euraseal U-305 - 24

For detailed information, other images and documents, please select individual articles from the following table.

Universal window sealing tape Euraseal U-305

Very strong adhesive window sealing tape with active drying membrane for inner and outer joint sealing

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

Very high adhesive strength due to special acrylate adhesive on common substrates and frame materials (see instructions)



Free zone without adhesive ensures improved diffusion behaviour and compensates for component movements



Variable sd value of the membrane provides particularly good drying of the joint


  • Reduces the risk of building damage caused by moisture and mould in the structure

  • Increases the performance of the insulating material


Extremely wide range of applications


  • Tape can be used for sealing both indoors and outdoors

  • Due to the double-sided adhesive strips, the tape can be applied either on the same side or on alternating sides


  • Very easy to use thanks to the high-quality, flexible fleece fabric

  • Suitable for quality-controlled installation in accordance with the requirements of the German RAL quality assurance association for windows and doors

  • Easy to plaster over
Notice

On mineral and highly absorbent surfaces, use an adhesion primer spray or butyl/bitumen primer.



Window sealing tape Universal Euraseal U-305 can be combined:


  • Indoors: Window sealing tape Universal Euraseal U-305/exterior: VKP®Plus

  • Indoors: Perfect neutral silicone/exterior: Window sealing tape Universal Euraseal U-305

  • Indoors: Window sealing tape Universal Euraseal U-305/exterior: Window sealing tape Universal Euraseal U-305


Form the outer seal of the lower connection in the shape of a tray. (sloping outwards).

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.