For detailed information, other images and documents, please select individual articles from the following table.
Universal non-articulated wipers Type Aerotwin/Premium line
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Available in 13 sizes. Lengths from 350 mm to 700 mm
All types have a U-type universal adapter fitted. Several OE adapters are included in the package.
Advantages of universal non-articulated wipers:
The curved design better adapts to the latest types of car windows.
Rubber wiper with graphite-coated surface.
Additional structural reinforcement in stainless steel. This provides better structural
stability, no vibration, more weight.
Closed end of the rubber profile.
Reinforced metal construction. Sheet metal thickness of 1.2 mm, standard 1 mm.
Double precision-tensioned spring steel.
Easy to install.
Fitted with an aerodynamic spoiler.
Temperature-resistant from- 55ºC to+ 55ºC
Make sure that the glass is free of oil, wax, tar or other debris that may affect service life or operation of the wiper.
Note:
Make sure the windscreen surface is clean before replacing the windscreen wiper.
Suitable for older car models as well as for new generation vehicles.
Work better and more efficiently thanks to new technology and a unique curved design.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!