Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

VARIFIX® Systemfix 41 quick fastener for assembly connection of all Varifix mounting rails in the 41 range
VARIFIX<SUP>®</SUP> Systemfix 41 quick fastener for assembly connection of all Varifix mounting rails in the 41 range - 1
VARIFIX<SUP>®</SUP> Systemfix 41 quick fastener for assembly connection of all Varifix mounting rails in the 41 range - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® Systemfix 41 quick fastener for assembly connection of all Varifix mounting rails in the 41 range

The Systemfix 41 is available in M6 (not pre-assembled), M8, M10 and M12 sizes

See product details

Available in 4 versions
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
Immediately fixed with a 1/4 rotation



Friction-locked connection with the rail


Precise fit in the mounting rail - alignment in the rail possible



One-handed assembly possible


Easier assembly, particularly when working on ladders



For all Systemfix 41 models


Possible to suspend with threaded rods for long lengths



Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.