Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

VDE screwdriver, PH recessed head, extra slim
VDE screwdriver, PH recessed head, extra slim - 1
VDE screwdriver, PH recessed head, extra slim - 2
VDE screwdriver, PH recessed head, extra slim - 3

For detailed information, other images and documents, please select individual articles from the following table.

VDE screwdriver, PH recessed head, extra slim

Effortless access to deep-seated screw and spring elements

See product details

Available in 2 versions
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
  • Insulation with reduced blade diameter in critical work areas

  • Prevents fraying of the insulation

  • Screw symbol printed onto the end of the handle for quick identification

  • Blade: black oxide finish

  • Drive: DIN ISO 8764-I-PH

Individually tested in line with IEC 60900