Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

VDE screwdriver, flat slotted, ultra slim
VDE screwdriver, flat slotted, ultra slim  - 1
VDE screwdriver, flat slotted, ultra slim  - 2
VDE screwdriver, flat slotted, ultra slim  - 3

For detailed information, other images and documents, please select individual articles from the following table.

VDE screwdriver, flat slotted, ultra slim

Effortless access to deep-seated screw and spring elements.

See product details

Available in 4 versions
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
  • Insulation with reduced blade diameter in critical work areas

  • Prevents fraying of the insulation

  • Screw symbol printed onto the end of the handle for quick identification

  • Blade: black oxide finish

  • Drive: DIN ISO 2380-I-A

Individually tested in line with IEC 60900