Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

VDE screwdriver plus/minus (PZ) in accordance with EN 60900:20012
VDE screwdriver plus/minus (PZ) in accordance with EN 60900:20012 - 1
VDE screwdriver plus/minus (PZ) in accordance with EN 60900:20012 - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE screwdriver plus/minus (PZ) in accordance with EN 60900:20012

See product details

Available in 2 versions
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
Benefits of the combined profile:


Reduces slippage and guarantees higher torque transmission



Blade: Bronzed, insulated



Drive: Combination profile, PZ/slotted



Standard: IEC 60900:2012