Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

VDE side cutter DIN ISO 5749, IEC 60900

For detailed information, other images and documents, please select individual articles from the following table.

VDE side cutter DIN ISO 5749, IEC 60900

For cutting hard and soft wires and cables, including in hard-to-reach places
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
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • Strength-saving, clean cutting thanks to milled precision blade

  • High-quality tool steel ensures long tool life and precision of cutting surfaces

  • Slim head shape for optimum accessibility

  • 1-component comfort handle with wide VDE collar for secure working

  • Blades: Inductively hardened precision blades

  • Surface: Ground and chrome-plated on all sides

  • Joint: Inserted