Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

VDE 1/2 inch insulated socket wrench For hexagon sockets

For detailed information, other images and documents, please select individual articles from the following table.

VDE 1/2 inch insulated socket wrench For hexagon sockets

1,000 V AC and 1,500 V DC insulated socket wrench

See product details

Available in 5 versions
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
  • For correct fastening of the socket, use only in combination with the ratchet tool or 125 mm extension
Notice

1,000 V AC and 1,500 V DC insulated, observe all required safety precautions

Compliant with: IEC 900