For detailed information, other images and documents, please select individual articles from the following table.
3/8 inch VDE torque wrench 1000 V insulated
Insulated VDE torque wrench with 3/8 inch square mount, suitable for working around live parts
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Trigger accuracy of +/- 4 % tolerance from the set scale value
- Right/left triggering with interchangeable square drive
- Includes calibration certificate and serial number
- Suitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- Torque wrenches are only to be used for tightening screw connections, not for loosening them
- Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
- We recommend annual calibration after 12 months or 5000 screw operations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!