Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Suction lifter with vacuum indicator and two rigid heads
Suction lifter with vacuum indicator and two rigid heads - 1
Suction lifter with vacuum indicator and two rigid heads - 2
Suction lifter with vacuum indicator and two rigid heads - 3
Suction lifter with vacuum indicator and two rigid heads - 4

For detailed information, other images and documents, please select individual articles from the following table.

Suction lifter with vacuum indicator and two rigid heads
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
Vacuum indicator for safe working


Warning button in toggle rises if the vacuum in the suction head leaks.



Suitable for briefly holding sandblasted panes


Display also detects and shows gradual vacuum loss.



Very comfortable


Large ergonomic handle