Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Variable designer glass shelf support
Variable designer glass shelf support - 1
Variable designer glass shelf support - 2

For detailed information, other images and documents, please select individual articles from the following table.

Variable designer glass shelf support

To push-in and affix
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
  • 5-mm diameter pins

  • Clamping range: 6–10 or 8–12 mm


Material: Die-cast zinc, nickel-plated, with translucent rubber top


  • High degree of resistance to breakage

  • Elegant, high-quality surface

Specified dimensions not binding. Subject to technical changes!