Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 1
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 2
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 3
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 4
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 5
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 6
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 7

For detailed information, other images and documents, please select individual articles from the following table.

DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms

Fanless multifunction device for battery and on-board power support as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system and for the professional demonstration of vehicle functions in showroom mode
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
  • Suitable for vehicles with all types of 12 V batteries, such as motorcycles, cars, vans, agricultural machinery, emergency vehicles and construction machinery

  • Compact, robust battery charger with dirt-resistant aluminium housing

  • The fanless design enables demonstration without distractions

  • Removable cables for easy cable routing through the engine compartment

  • Revives severely depleted batteries with a residual voltage of >2 V


Maximises the service life and performance of the battery


  • Fully automatic seven-stage charging cycle with no need for constant monitoring

  • Temperature-dependent adjustment of the charging voltage +/-0.03 V/°C. The maximum temperature-adjusted charging voltage is 15.3 V


Protection against


  • Short circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics


  • Cooling fins provide optimal heat dissipation for constant 50 A power

  • Suitable for outdoor use

  • Simple operation via three buttons without submenu

  • LED display
Application area